Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Tri-Clamp End Lateral Wye (Y) - 316SS

  • Mfr # 28AMP-4-316

  • Zoro # G5962133


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Body Material
316 Stainless Steel
Standards
3A
Specific Pipe Fitting Shape
Wye
Basic Pipe Fitting Shape
Wye
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28AMP-4-316
Zoro #
G5962133
UPC #
-
Country of Origin
China

Dimensions

Tube Size
4"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Body Material
316 Stainless Steel
Standards
3A
Specific Pipe Fitting Shape
Wye
Basic Pipe Fitting Shape
Wye
Fitting Connection Type
Clamp

Description

28AMP - LATERAL WYE, CLAMP ENDS - 4", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., Material Test Reports Supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.