4" Tri-Clamp x Sch 10 Pipe Weld - 1-1/8" Long 316SS

  • Mfr # 19MPX-4-316

  • Zoro # G5494253


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
4"
Fitting Connection Type
Clamp
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19MPX-4-316
Zoro #
G5494253
UPC #
-
Country of Origin
China

Dimensions

Tube Size
4"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Fitting Connection Type
Clamp
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Shape
Adapter
Body Material
316 Stainless Steel

Description

19MPX - CLAMP X SCH 10 PIPE ADAPTER - 4" T/C X 4" SCH 10 BW X 1-1/8" OAL, These stainless steel sanitary fittings are tri-clamp adapters that create a transition between clamp fittings and permanent butt weld connections to Schedule 10 piping or fittings. , Material Test Reports Supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.