Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Type A Stub Base (Use w/38Sl) - .291" Long 304SS

  • Mfr # 14UB-4X.291-304

  • Zoro # G5197015


product price: $65.99
/ea

Key Features

Surface Finish
Unpolished
Tube Size
4"
Basic Pipe Fitting Shape
Flange
Specific Pipe Fitting Shape
Flange
Body Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14UB-4X.291-304
Zoro #
G5197015
UPC #
-
Country of Origin
China

Dimensions

Tube Size
4"

Details

Surface Finish
Unpolished
Basic Pipe Fitting Shape
Flange
Specific Pipe Fitting Shape
Flange
Body Material
304 Stainless Steel
Fitting Connection Type
Butt Weld

Description

14UB - TYPE A STUB BASE - 4" X .291" OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection. Use with slip on flange (38SL)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.