4" x 18" Butt Weld End 45 Deg. Sweep Elbow - 316SS Polished
- Mfr # 2SXL-18X4-7-316
- Zoro # G5195755
product price:Â
$
1,025.99
/ea
Free Shipping & Returns
Key Features
Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
4"
Specific Pipe Fitting Shape
45 Degree Elbow
Fitting Connection Type
Butt Weld
Basic Pipe Fitting Shape
Elbow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2SXL-18X4-7-316
- Zoro #
- G5195755
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tube Size
- 4"
Details
- Surface Finish
- 32 RA I.D. /32 RA O.D.
- Specific Pipe Fitting Shape
- 45 Degree Elbow
- Fitting Connection Type
- Butt Weld
- Basic Pipe Fitting Shape
- Elbow
- Body Material
- 316 Stainless Steel
Description
2SXL - WELD SWEEP 90 DEGREE ELBOW - 32RA ID, 32RA OD - 4" X 18" CLR, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.