Zoro Homepage

4" x 2" Tri-Clamp Concentric Reducer - 9-1/8" Long 304SS

  • Mfr # 31-14MP-4X2-304

  • Zoro # G5961950


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Fitting Connection Type
Clamp
Specific Pipe Fitting Shape
Concentric Reducer
Standards
3A
Body Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-14MP-4X2-304
Zoro #
G5961950
UPC #
-
Country of Origin
China

Dimensions

Tube Size
4" x 2"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Fitting Connection Type
Clamp
Specific Pipe Fitting Shape
Concentric Reducer
Standards
3A
Body Material
304 Stainless Steel
Basic Pipe Fitting Shape
Reducer

Description

31-14MP - CLAMP CONCENTRIC REDUCER - 4" X 2", Commonly referred to as tri-clamp or quick-clamp fittings, these stainless steel sanitary fittings create a leak-proof connection to tubing or other fittings when combined with a gasket and clamp. Connections are easy to assemble and disassemble for cleaning and routine maintenance., 3-A Certified, CRN Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.