Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" Tri-Clamp End x Medium Weld Ferrule - 1-1/2" Long 304SS

  • Mfr # L14AM7-5X1.5-304

  • Zoro # G5153633


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
5"
Fitting Connection Type
Clamp
Basic Pipe Fitting Shape
Ferrule
Specific Pipe Fitting Shape
Ferrule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L14AM7-5X1.5-304
Zoro #
G5153633
UPC #
-
Country of Origin
China

Dimensions

Tube Size
5"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Fitting Connection Type
Clamp
Basic Pipe Fitting Shape
Ferrule
Specific Pipe Fitting Shape
Ferrule
Body Material
304 Stainless Steel
Standards
3A

Description

L14AM7 - BUTT WELDING FERRULE - 5" X 1-1/2" OAL, Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.