Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5" Tri-Clamp End x Short Weld Ferrule - 3/4" Long 304SS

  • Mfr # 14WMP-5-304

  • Zoro # G5153539


product price: $89.49
/ea
Free Shipping & Returns

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
5"
Standards
3A
Fitting Connection Type
Clamp
Body Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14WMP-5-304
Zoro #
G5153539
UPC #
-
Country of Origin
China

Dimensions

Tube Size
5"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Standards
3A
Fitting Connection Type
Clamp
Body Material
304 Stainless Steel
Specific Pipe Fitting Shape
Ferrule
Basic Pipe Fitting Shape
Ferrule

Description

14WMP - SHORT WELDING FERRULE - 5" X 3/4" OAL, Commonly referred to as ferrules, these stainless steel sanitary fittings are adapters that connect removable clamp fittings to permanent butt weld connections.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.