Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6" Weld Neck Flange (150 lb Bolt Pattern)- .688" Long 304SS

  • Mfr # 38W-6-304

  • Zoro # G5196351


product price: $451.99
/ea
Free Shipping & Returns

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
6"
Specific Pipe Fitting Shape
Flange
Body Material
304 Stainless Steel
Basic Pipe Fitting Shape
Flange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38W-6-304
Zoro #
G5196351
UPC #
-
Country of Origin
China

Dimensions

Tube Size
6"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Specific Pipe Fitting Shape
Flange
Body Material
304 Stainless Steel
Basic Pipe Fitting Shape
Flange
Fitting Connection Type
Butt Weld

Description

38W - WELD NECK FLANGE - 6" X .688"OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.