6" x 3" Ecc. Butt Weld Reducer - 5-1/2" Long 304SS Polished
- Mfr # 32W-6X3-7-304
- Zoro # G5220300
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Basic Pipe Fitting Shape
Reducer
Standards
3A
Body Material
304 Stainless Steel
Fitting Connection Type
Butt Weld
Specific Pipe Fitting Shape
Eccentric Reducer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32W-6X3-7-304
- Zoro #
- G5220300
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tube Size
- 6" x 3"
Details
- Surface Finish
- 32 RA I.D. /32 RA O.D.
- Basic Pipe Fitting Shape
- Reducer
- Standards
- 3A
- Body Material
- 304 Stainless Steel
- Fitting Connection Type
- Butt Weld
- Specific Pipe Fitting Shape
- Eccentric Reducer
Description
32W - ECCENTRIC BUTT WELD REDUCER - 32RA ID, 32RA OD - 6" X 3" X 5.50 OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., 3-A Certified, CRN Certified
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.