6" x 4" Conc. Butt Weld Reducer - 5-1/2" Long 316SS Unpolished

  • Mfr # 31W-6X4-1-316

  • Zoro # G5492993


product price:  $326.99
/ea
Free Shipping & Returns

Key Features

Tube Size
6" x 4"
Specific Pipe Fitting Shape
Concentric Reducer
Fitting Connection Type
Butt Weld
Standards
3A
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31W-6X4-1-316
Zoro #
G5492993
UPC #
-
Country of Origin
China

Dimensions

Tube Size
6" x 4"

Details

Surface Finish
Unpolished
Specific Pipe Fitting Shape
Concentric Reducer
Fitting Connection Type
Butt Weld
Standards
3A
Body Material
316 Stainless Steel
Basic Pipe Fitting Shape
Reducer

Description

31W - CONCENTRIC BUTT WELD REDUCER - UNPOLISHED - 6" X 4" X 5.50 OAL, Commonly referred to as butt weld fittings, these stainless steel sanitary fittings are welded to connect to tubing or other fittings for a permanent and flush connection., Material Test Reports Supplied, 3-A Certified, CRN Certified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.