8" Female I-Line End x Short Butt Weld - 1.130" Long 304SS

  • Mfr # 15WI-8-304

  • Zoro # G5221734


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Tube Size
8"
Body Material
304 Stainless Steel
Specific Pipe Fitting Shape
Ferrule
Standards
3A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
15WI-8-304
Zoro #
G5221734
UPC #
-
Country of Origin
China

Dimensions

Tube Size
8"

Details

Surface Finish
32 RA I.D. /32 RA O.D.
Body Material
304 Stainless Steel
Specific Pipe Fitting Shape
Ferrule
Standards
3A
Fitting Connection Type
I-Line
Basic Pipe Fitting Shape
Ferrule

Description

15WI - FEMALE I-LINE WELD FERRULE - 8", These stainless steel sanitary fitting adapters create a transition between weld connections and I-Line fittings, which have an interlocking male and female interface creating a leak-proof connection when combined with an I-Line gasket and clamp. I-Line fittings offer higher performance against vibrations, temperature, and pressure.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.