Stationary Spray Ball Type A 360 Deg. w/Clip - 316SS

  • Mfr # SBSA-1.5X2.5-316
  • Zoro # G5192249
product price: 
$
116.99
/ea
Free Shipping & Returns

Key Features

Surface Finish
32 RA I.D. /32 RA O.D.
Basic Pipe Fitting Shape
Clip
Body Material
316 Stainless Steel
Fitting Connection Type
Butt Weld
Specific Pipe Fitting Shape
Spray Ball
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SBSA-1.5X2.5-316
Zoro #
G5192249
UPC #
-
Country of Origin
China
Surface Finish
32 RA I.D. /32 RA O.D.
Basic Pipe Fitting Shape
Clip
Body Material
316 Stainless Steel
Fitting Connection Type
Butt Weld
Specific Pipe Fitting Shape
Spray Ball

Description

STATIONARY SPRAY BALL W/ CLIP, TYPE A-360 DEG PATTERN, SLIP ON STYLE - 1-1/2" TUBE X 2-1/2" BALL, Material Test Reports Supplied

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews