Shop STEELBULL
See all product information
Create Account
ST235/80R16 Highway Rib 16 Ply TL Tire
- Mfr # 491223
- Zoro # G723944084
product price:
$
193.99
/ea
Free Shipping & Returns
Key Features
Tire Size
ST225/75R15
Standards
DOT
Load Rating
3525 / 3195 lbs
Pressure (PSI)
95 psi
Ply
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 491223
- Zoro #
- G723944084
- UPC #
- 671878070534
- Country of Origin
- Thailand
- Standards
- DOT
- Load Rating
- 3525 / 3195 lbs
- Pressure (PSI)
- 95 psi
- Ply
- 16
- Material
- Rubber
- Color
- Black
- Item
- Tires
Dimensions
- Tire Size
- ST225/75R15
- Tread Depth
- 11 (32nds)
- Overall Diameter
- 28.3 in
- Section Depth
- 8.7 in
Description
These SteelBull All Steel Radial Trailer Tires are your best choice if you’re looking to enhance your trailer's on-the-road performance and reliability. They are designed tough and strong, to provide dependable top performance for a wide range of heavier load trailers. Don’t wait! Put the enhanced performance, durability and reliability of SteelBull All-Steel Radial Trailer Tires to work for you by ordering right now!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.