Shop STEELBULL
See all product information
Create Account
ST235/85R16 Highway Rib 12 Ply TL Tire
- Mfr # 471235
- Zoro # G923944075
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Standards
DOT
Pressure (PSI)
80 psi
Load Rating
2830 / 2470 lbs
Tread Depth
10 (32nds)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 471235
- Zoro #
- G923944075
- UPC #
- 671878069286
- Country of Origin
- Thailand
- Color
- Black
- Standards
- DOT
- Pressure (PSI)
- 80 psi
- Load Rating
- 2830 / 2470 lbs
- Material
- Rubber
- Ply
- 12
- Item
- Tires
Dimensions
- Tread Depth
- 10 (32nds)
- Section Depth
- 8.78 in
- Overall Diameter
- 28.31 in
- Tire Size
- ST225/75R15
Description
When only rugged-built, high performance trailer tires capable of taking on to any towing job will do, you want SteelBull Radial Trailer Tires. These impressive tires are designed to provide dependable, long-lasting performance, stability and safety with heavy loads. Hit the road with confidence with these top-performing SteelBull Radial Trailer Tires. Order today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.