10 BU Permanent Truck Black Vinyl w/Grey Vinyl - 4in Casters - Lockable Wood Cover - Lock Rod
- Mfr # 92LW10VBLKVGRYW4-LR
- Zoro # G414126263
Key Features
Specifications
Product Information
- MFR #
- 92LW10VBLKVGRYW4-LR
- Zoro #
- G414126263
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 37.5 in
- Overall Width
- 28 in
- Caster Dia.
- 4"
- Depth
- 25 in
Details
- Material
- Vinyl
- Color
- Black
- Load Capacity
- 1100 lb
- Handle Type
- Riveted
- Assembled
- Yes
- Caster Type
- All Swivel
- Liner Style
- Permanent
- Frame Material
- Steele
- Caster Material
- Polyurethane
- Includes
- Wood Lid with Lock Rod Enclosure
- Bushel Capacity
- 10 BU
Description
Our 10 BU Black Vinyl Permanent style wood covered truck is built with 3/8in recycled steel. A galvanized, flat steel grid, spot welded bottom is added to provide superior strength. Rolling on 4, 4in casters in an all swivel, corner mounted arrangement, these polyurethane non-marking, precision ball bearing casters that are level mounted to ensure a smooth ride. Each 4in caster is graded for 275 lbs, giving this truck a weight capacity of 1100 pounds. The sewn-on body is made with Vinyl our proprietary Steeletex, which is an 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria. The BAC Shield formula also encompasses UV protective properties which increases superior outdoor life by lowering UV degradation. Steeletex is BPA Free, Prop 65 and CPSIA Compliant. The lockable wood lid is made with laminated white birch wood and includes a lock rod closure, which provides security and a handy work surface. This truck is finished off with 3/8in Steele Rim wrapped with a 42 oz. antimicrobial vinyl with a 1,000 denier nylon backing. Handles at both ends are riveted around the steel rim to provide maximum strength making this cart ideal for production and entertainment, hospitality, laundry, and correctional facilities.
- • Spot Welded Steel Grid Bottom provides extra strengthly and durability
- • Polyurethane non-marking, precision ball bearing casters
- • 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria.
- • Handles at both ends are riveted around the steel rim to provide maximum strength
- • The lockable wood lid is made with laminated white birch wood and includes a lock rod closure, which provides security and a handy work surface.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.