Shop STEELE CANVAS BASKET

12 BU Permanent Truck Natural Canvas w/Grey Vinyl - 3in Casters - Lockable Wood Cover - Lock Rod

  • Mfr # 92LW12CNATVGRYW3-LR

  • Zoro # G414127321


product price:  $482.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
37.5 in
Overall Width
30 in
Material
Canvas
Load Capacity
1000 lb
Handle Type
Riveted
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
92LW12CNATVGRYW3-LR
Zoro #
G414127321
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
37.5 in
Overall Width
30 in
Caster Dia.
3"
Depth
27.5 in

Details

Material
Canvas
Color
Natural
Load Capacity
1000 lb
Handle Type
Riveted
Assembled
Yes
Liner Style
Permanent
Frame Material
Steele
Caster Type
All Swivel
Bushel Capacity
12 BU
Caster Material
Polyurethane
Includes
Wood Lid with Lock Rod Enclosure

Description

Our 12 BU Natural Canvas Permanent style wood covered truck is built with 3/8in recycled steel. A galvanized, flat steel grid, spot welded bottom is added to provide superior strength. Rolling on 4, 3in casters in an all swivel, corner mounted arrangement, these polyurethane non-marking, precision ball bearing casters that are level mounted to ensure a smooth ride. Each 3in caster is graded for 250 lbs, giving this truck a weight capacity of 1000 pounds. The sewn-on body is made with Canvas an industrial grade 24 oz. heavy duty canvas that provides extra durability. The lockable wood lid is made with laminated white birch wood and includes a lock rod closure, which provides security and a handy work surface. This truck is finished off with 3/8in Steele Rim wrapped with a 42 oz. antimicrobial vinyl with a 1,000 denier nylon backing. Handles at both ends are riveted around the steel rim to provide maximum strength making this cart ideal for production and entertainment, hospitality, laundry, and correctional facilities.


  • • Spot Welded Steel Grid Bottom provides extra strengthly and durability
  • • Polyurethane non-marking, precision ball bearing casters
  • • Made with an industrial grade 24 oz. heavy duty canvas that provides extra durability.
  • • Handles at both ends are riveted around the steel rim to provide maximum strength
  • • The lockable wood lid is made with laminated white birch wood and includes a lock rod closure, which provides security and a handy work surface.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products