BoxTruck, 32in, 203/4in, Gray, 350lb
- Mfr # 272530
- Zoro # G222579732
product price:Â
$
344.99
/ea
Key Features
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lid/Cover Type
No Lid/Cover
Caster Wheel Type
Standard
Frame Material
Polyethylene
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272530
- Zoro #
- G222579732
- UPC #
- 678655632794
- Country of Origin
- United States
- Caster/Wheel Configuration
- (2) Rigid, (2) Swivel
- Lid/Cover Type
- No Lid/Cover
- Caster Wheel Type
- Standard
- Frame Material
- Polyethylene
- Color
- Gray
- Bushel Capacity
- 4 bu
- Load Capacity
- 350 lb
- Cubic Foot Capacity
- 4.28 cu ft
- Caster Wheel/Tread Material
- Rubber
- Caster/Wheel Mounting Location
- Standard
- Item
- Box Truck
- Wire Color
- Gray
Dimensions
- Overall Width
- 20 3/4 in
- Wire Rope Length
- 32 in
- Overall Height
- 24 3/4 in
- Caster Wheel Dia.
- 8 in
- Overall Length
- 32 in
- Length
- 32 in
Description
Box Truck, Cubic Foot Capacity 4.28 cu ft, Load Capacity 350 lb, Bushel Capacity 4 bu, Overall Length 32 in, Overall Height 24 3/4 in, Overall Width 20 3/4 in, Color Gray, Standards Not Applicable, Mobility Option Manual, Container Legend Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.