20 BU Removable Truck Natural Canvas w/Grey Vinyl - 3in 2 Swivel 2 Rigid Casters
- Mfr # 923R20CNATW3
- Zoro # G214126524
Key Features
Specifications
Product Information
- MFR #
- 923R20CNATW3
- Zoro #
- G214126524
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 45.5 in
- Overall Width
- 33.5 in
- Caster Dia.
- 3"
- Depth
- 33 in
Details
- Material
- Canvas
- Color
- Natural
- Load Capacity
- 1000 lb
- Caster Type
- All Swivel
- Bushel Capacity
- 20 BU
- Frame Material
- Steele
- Caster Material
- Polyurethane
Description
Our 20 BU Natural Canvas Removable style truck is built with 3/8in recycled steel. A galvanized, flat steel grid, spot welded bottom is added to provide superior strength. Rolling on 4, 3in casters in an all swivel, corner mounted arrangement, these polyurethane non-marking, precision ball bearing casters that are level mounted to ensure a smooth ride. Each 3in caster is graded for 250 lbs, giving this truck a weight capacity of 1000 pounds. The removable body which is roped one is made with Canvas an industrial grade 24 oz. heavy duty canvas that provides extra durability. Our Removable Style Truck handles abusive environments without worrying about material tearing away from the frame. The strength and versatility of this unit makes it ideal for mail transport, recycling operations and healthcare facilities.
- • Spot Welded Steel Grid Bottom provides extra strengthly and durability
- • Polyurethane non-marking, precision ball bearing casters
- • Made with an industrial grade 24 oz. heavy duty canvas that provides extra durability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.