3 BU Elevated Truck Grey Vinyl w/Black Vinyl - 2in Stem Casters

  • Mfr # 92E3VGRYVBLKM2S

  • Zoro # G214127415


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25.5 in
Overall Width
19.5 in
Material
Vinyl
Color
Grey
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92E3VGRYVBLKM2S
Zoro #
G214127415
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
25.5 in
Overall Width
19.5 in
Depth
16 in
Caster Dia.
2"

Details

Material
Vinyl
Color
Grey
Load Capacity
300 lb
Handle Type
Riveted
Bushel Capacity
3 BU
Frame Material
Steele
Caster Type
All Swivel
Caster Material
Polyurethane

Description

Our 3 BU grey vinyl permanent style elevated truck is built with 3/8in recycled steel in an ergonomic design to prevent excessive bending when loading and unloading items. Rolling on 4 All Swivel 2in industrial non-marking stem casters, featuring a rubber hard card and thermal plastic wheel that provides a soft and quiet ride. Each caster is graded for 75 lbs, giving this truck a weight capacity of 300 lbs. The body, which is sewn around the rim, is made with our proprietary Steeletex, which is an 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria. The BAC Shield formula also encompasses UV protective properties which increases superior outdoor life by lowering UV degradation. Steeletex is BPA Free, Prop 65 and CPSIA Compliant. A galvanized, flat steel grid, spot welded bottom is added to provide superior strength. Its compact size is great for moving small loads short distances, making them ideal for garment factories, dry cleaners or home laundry rooms. An 18.5 oz. tear and water-resistant vinyl coated nylon is wrapped around the 3/8in steel rim. Canvas handles at both ends are riveted around the rim to provide maximum strength.


  • • Spot Welded Steel Grid Bottom provides extra strengthly and durability
  • • Polyurethane non-marking, precision ball bearing casters
  • • Small Footprint with an ergonomic design, ideal for moving small loads short distances
  • • Removable Rope On Body helps make the old new again.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.