Zoro Homepage

8 BU Replacement Liner Blue Vinyl

  • Mfr # 908VBLU

  • Zoro # G314125380


product price: $79.95
/ea
Free Shipping & Returns

Key Features

Overall Length
34 in
Overall Width
22 in
Material
Vinyl
Bushel Capacity
8 BU
Includes
Nylon Rop to Tie on Liner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
908VBLU
Zoro #
G314125380
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
34 in
Overall Width
22 in

Details

Material
Vinyl
Color
Blue
Bushel Capacity
8 BU
Includes
Nylon Rop to Tie on Liner

Description

Our 8 BU Blue Vinyl rope-on replacement liner is made with our proprietary Steeletex, which is an 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria. The BAC Shield formula also encompasses UV protective properties which increases superior outdoor life by lowering UV degradation. Steeletex is BPA Free, Prop 65 and CPSIA Compliant. This liner can easily be laced on any standard frame, offering an economical solution to making the old, new again. The dimension of this liner is 34 x 22 x 23.


  • • Easy Rope On Liner Replacement for your Industrial Cart. Make the Old Like New Again
  • • Economical Solution for replacing old liners
  • • Made with an 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.