SP20 BU Permanent Truck Grey Vinyl w/Grey Vinyl - 5in Casters
- Mfr # 9622VGRYVGRYW5
- Zoro # G414126454
Key Features
Specifications
Product Information
- MFR #
- 9622VGRYVGRYW5
- Zoro #
- G414126454
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 49.5 in
- Overall Width
- 33.5 in
- Caster Dia.
- 5"
- Depth
- 30 in
Details
- Material
- Vinyl
- Color
- Grey
- Load Capacity
- 1800 lb
- Handle Type
- Riveted
- Assembled
- Yes
- Liner Style
- Permanent
- Caster Material
- Polyurethane
- Caster Type
- 4S/2R
- Bushel Capacity
- SP20 BU
- Frame Material
- Steele
Description
Our SP20 BU Grey Vinyl Permanent style truck is built with 3/8in recycled steel. A galvanized, flat steel grid, spot welded bottom is added to provide superior strength. Rolling on 6, 5in casters in a 4 swivel corner mounted and 2 rigid center mounted arrangement, these polyurethane non-marking, precision ball bearing casters that are level mounted to ensure a smooth ride. Each 5in caster is graded for 300 lbs, giving this truck a weight capacity of 1800 pounds. The sewn-on body is made with Vinyl our proprietary Steeletex, which is an 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria. The BAC Shield formula also encompasses UV protective properties which increases superior outdoor life by lowering UV degradation. Steeletex is BPA Free, Prop 65 and CPSIA Compliant. Our permanent style truck is finished off with 3/8in Steele Rim wrapped with a 42 oz. antimicrobial vinyl with a 1,000 denier nylon backing. Handles at both ends are riveted around the steel rim to provide maximum strength making this cart ideal for maintenance service, construction/demolition and retail warehouses.
- • Spot Welded Steel Grid Bottom provides extra strengthly and durability
- • Polyurethane non-marking, precision ball bearing casters
- • Made with an 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria.
- • Handles at both ends are riveted around the steel rim to provide maximum strength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.