SP20 BU Removable Truck Black Vinyl - 3in Casters

  • Mfr # 92R22VBLKW3

  • Zoro # G414125013


product price:  $459.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Overall Length
49.5 in
Overall Width
33.5 in
Material
Vinyl
Load Capacity
1000 lb
Bushel Capacity
SP20 BU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92R22VBLKW3
Zoro #
G414125013
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
49.5 in
Overall Width
33.5 in
Caster Dia.
3"
Depth
30 in

Details

Material
Vinyl
Color
Black
Load Capacity
1000 lb
Bushel Capacity
SP20 BU
Caster Type
All Swivel
Frame Material
Steele
Caster Material
Polyurethane

Description

Our SP20 BU Black Vinyl Removable style truck is built with 3/8in recycled steel. A galvanized, flat steel grid, spot welded bottom is added to provide superior strength. Rolling on 4, 3in casters in an all swivel, corner mounted arrangement, these polyurethane non-marking, precision ball bearing casters that are level mounted to ensure a smooth ride. Each 3in caster is graded for 250 lbs, giving this truck a weight capacity of 1000 pounds. The removable body which is roped one is made with Vinyl our proprietary Steeletex, which is an 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria. The BAC Shield formula also encompasses UV protective properties which increases superior outdoor life by lowering UV degradation. Steeletex is BPA Free, Prop 65 and CPSIA Compliant. Our Removable Style Truck handles abusive environments without worrying about material tearing away from the frame. The strength and versatility of this unit makes it ideal for mail transport, recycling operations and healthcare facilities.


  • • Spot Welded Steel Grid Bottom provides extra strengthly and durability
  • • Polyurethane non-marking, precision ball bearing casters
  • • Made with an 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.