SP20 BU Removable Truck Green Vinyl - 4in Casters

  • Mfr # 92R22VGRNW4

  • Zoro # G414126379


product price:  $459.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Overall Length
49.5 in
Overall Width
33.5 in
Material
Vinyl
Load Capacity
1100 lb
Bushel Capacity
SP20 BU
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
92R22VGRNW4
Zoro #
G414126379
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
49.5 in
Overall Width
33.5 in
Depth
30 in
Caster Dia.
4"

Details

Material
Vinyl
Color
Green
Load Capacity
1100 lb
Bushel Capacity
SP20 BU
Caster Material
Polyurethane
Frame Material
Steele
Caster Type
All Swivel

Description

Our SP20 BU Green Vinyl Removable style truck is built with 3/8in recycled steel. A galvanized, flat steel grid, spot welded bottom is added to provide superior strength. Rolling on 4, 4in casters in an all swivel, corner mounted arrangement, these polyurethane non-marking, precision ball bearing casters that are level mounted to ensure a smooth ride. Each 4in caster is graded for 275 lbs, giving this truck a weight capacity of 1100 pounds. The removable body which is roped one is made with Vinyl our proprietary Steeletex, which is an 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria. The BAC Shield formula also encompasses UV protective properties which increases superior outdoor life by lowering UV degradation. Steeletex is BPA Free, Prop 65 and CPSIA Compliant. Our Removable Style Truck handles abusive environments without worrying about material tearing away from the frame. The strength and versatility of this unit makes it ideal for mail transport, recycling operations and healthcare facilities.


  • • Spot Welded Steel Grid Bottom provides extra strengthly and durability
  • • Polyurethane non-marking, precision ball bearing casters
  • • Made with an 18.5 oz. tear and water-resistant vinyl coated nylon, treated with BAC Shield to prevent the growth of mold, mildew and other harmful bacteria.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.