This item is Discontinued.

Steelman 1" Drive x 33mm (1-5/16") 475 ft-lb Torque Stick, Brown 60327

1" Drive x 33mm (1-5/16") 475 ft-lb Torque Stick, Brown (Discontinued)

  • Mfr # 60327
  • Zoro # G901768853
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60327
Zoro #
G901768853
UPC #
99198603278
Country of Origin
Taiwan, Province of China

Description

Protect your wheels, wheel studs, and brake rotors with this STEELMAN torque stick. The STEELMAN 60327 475 ft-lb 1-Inch Drive x 33mm (1-5/16-inch) Torque Stick is designed to prevent damage to wheels, studs, and brake rotors by reducing the risk of over-tightening lug nuts which can result in sheared stud bolts, rounded lug nuts, and warped rotors. This stick measures 11-15/16-inches long and has a 33mm (1-5/16-inch) socket on the end. When used with a 1-inch drive electric or pneumatic impact wrench it will limit the effective output of the wrench to 475 ft-lb of torque and anything above that will cause the extension to flex and absorb the extra impact. This torque stick is made of resilient chrome molybdenum (Chromoly) steel that has a brown powder coat to make it easy to pick out among other tools or in a crowded toolbox.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.