20V Cordless 8,000 PSI 14-Ounce Grease Gun with 30-Inch Flex Hose and Battery Kit

  • Mfr # 60864

  • Zoro # G112483194


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Length
4.1 in
Width
17.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60864
Zoro #
G112483194
UPC #
99198608648
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.1 in
Width
17.9 in

Description

  • EASY LUBRICATION - Lubricate machinery with the pull of a trigger with this cordless grease gun
  • DIE CAST HEAD - Die cast aluminum head includes built-in bleeder valve and an anti-debris filter
  • 30-INCH HOSE - 30-inch long flex hose reaches deep and features anti-kink spring guards on each end
  • QUAD-JAW COUPLER - 4-Jaw coupler secures onto zerks to transfer grease at up to 8,000 PSI
  • QUAD-JAW COUPLER - 4-Jaw coupler secures onto zerks to transfer grease at up to 8,000 PSI
  • 2-WAY FILLING - Uses both 14-ounce grease cartridges or can be suction filled from bulk containers
  • 20V LI-ION BATTERY - Powered by an included 20V / 4Ah lithium-ion rechargeable battery pack
  • CHARGER AND CASE - Kit includes a 20V 2.3A fast charger and blow-molded storage case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.