Zoro Homepage

20V Cordless Brushless Motor Drill and Battery Kit

  • Mfr # 60956

  • Zoro # G412487939


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Tool Length
10 in
Material
Plastic;Steel
Color
Black;Grey
Width
9.4 in
Depth
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60956
Zoro #
G412487939
UPC #
99198609560
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
10 in
Width
9.4 in
Depth
3.2 in

Details

Material
Plastic;Steel
Color
Black;Grey

Description

  • BRUSHLESS MOTOR - Powerful brushless motor with low speed, high torque and high speed, low torque settings
  • TORQUE SELECTOR - Rotating collar lets you select the level of torque best suited for the task at hand
  • CHUCK SIZE - Variable chuck can accommodate drill bits from 2-13mm (5/64 to 33/64-inch) in diameter
  • LED LIGHT - LED Light on handle base helps illuminate work areas in low light situations
  • LED LIGHT - LED Light on handle base helps illuminate work areas in low light situations
  • 20V LI-ION BATTERY - Powered by an included 20V / 2Ah lithium-ion rechargeable battery pack
  • CHARGER INCLUDED - Also included is a 20V 2.3A fast charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.