Zoro Homepage

3/4-Inch Drive 500mm Long Breaker Bar

  • Mfr # 60149

  • Zoro # G812483173


product price: $25.99
/ea

Key Features

Overall Length
18.9 in
Material
Chrome Vanadium Steel
Color
Silver
Width
1.66 in
Depth
1.23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60149
Zoro #
G812483173
UPC #
99198601496
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
18.9 in
Width
1.66 in
Depth
1.23 in

Details

Material
Chrome Vanadium Steel
Color
Silver

Description

  • FREE STUBBORN FASTENERS - Break loose rusted or stuck bolts and nuts
  • HEAVY-DUITY STEEL - Made from heavy-duty, heat-treated chrome vanadium steel
  • 3/4-INCH DRIVE - Breaker is usable with any 3/4-inch drive socket, extension, or adapter
  • KNURLED HANDLE - Knurled texture along handle base provides a secure, no-slip grip during use
  • KNURLED HANDLE - Knurled texture along handle base provides a secure, no-slip grip during use
  • 180 DEGREE SWIVEL - Socket head has a swivel mount that allows 180 degrees of movement letting you work at any angle
  • LONG REACH - 19.7-inch length provides increased reach and leverage for removing stubborn fasteners
  • SOCKET DETENT - Drive head has a spring-loaded detent ball to hold tight to sockets and extensions during use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.