This item is Discontinued.

Steelman 3/8" Drive Universal Pin Socket and Hex Adapter Set 60714

3/8" Drive Universal Pin Socket and Hex Adapter Set (Discontinued)

  • Mfr # 60714
  • Zoro # G301768750
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60714
Zoro #
G301768750
UPC #
099198607146
Country of Origin
China

Description

With the STEELMAN 60714 3/8-Inch Drive Universal Pin Socket in hand, no fastener can stand in your way. Designed with an innovative automatically adjusting pin system, this single socket can fit almost any type of fastener. As the socket is put onto a fastener, only the pins touching the fastener head retract, letting the others bite down against the sides of the fastener regardless of its shape and that includes non-standard fastener types like hooks, eye bolts / eyelets, and wingnuts! To add extra utility, this socket comes with a 1/4-inch hex to 3/8-inch drive adapter so you can turn any corded or cordless electric drill or impact driver into a powerful socket set. Fits 4-point, 6-point, 8-point, 12-point, spline, star, square, and even nuts and bolts with mostly rounded heads. Can adapt to fit fastener heads that range in size from 1/4-inch to 3/4-inch SAE (7mm to 19mm metric) with ease.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.