Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7-Position 3/8-Inch Drive Angled Socket Storage Rail with Printed SAE Faceplate

  • Mfr # 97054

  • Zoro # G612483229


product price: $26.99
/ea

Key Features

Length
4.75 in
Width
3.5 in
Depth
2.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97054
Zoro #
G612483229
UPC #
99198970547
Country of Origin
Taiwan, Province of China

Dimensions

Length
4.75 in
Width
3.5 in
Depth
2.48 in

Description

  • ANGLED DISPLAY - Angled design helps display stored hex bit sockets for easy selection of desired sizes
  • 7 STORAGE CLIPS - Tray face features seven (7)-3/8-inch drive socket storage clips
  • PRINTED FACEPLATE - Printed faceplate with 1/8, 5/32, 3/16, 7/32, 1/4, 5/16, and 3/8-inch hex markings
  • ADHESIVE BASE - Base includes double-sided adhesive strips to keep tray secure when used on mobile carts
  • ADHESIVE BASE - Base includes double-sided adhesive strips to keep tray secure when used on mobile carts
  • COMPATIBILITY - Marked for use with STEELMAN 55481 7-Piece Hex Socket set but fits any 3/8-inch drive sockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.