Steelman
Air Hose Reel, 3/8" Hose Dia., 35 ft. Length, 300 psi
- Zoro #: G9656641
- Mfr #: 98457-IND
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $184.69
Steelman #98457-IND Specifications
- Zoro #: G9656641
- Mfr #: 98457-IND
- Duty Rating: Heavy Duty
- Hose Included: Yes
- Hose Inside Dia.: 3/8"
- Hose Length: 35 ft.
- Max. Pressure: 300 psi
- Media - Hose Reels: Air
- Mounting: Floor, Wall, Ceiling
- Overall Length: 16-3/4"
- Overall Width: 14-3/4"
- Item: Air Hose Reel
- Shop By: Closeouts
- Country of Origin (subject to change): India
Description
Air Hose with Reel,35Ft X 3/8 In.
Reviews of Steelman #98457-IND
Explore more
- Bayco Profession Reel W/Flourescent, 50Ft SL8907
- Reelcraft Air/Water w/O Hose, 3/8"x100 ft., 500 psi, SS, 3/8" Hose Dia., 500 psi 81000 OLS-S
- Coleman Cable Coleman Cable x Yellow Retractable C Reel, 20ft. E315
- Reelcraft Reelcraft, Hose Reel, 1/2" x 75 ft., Max 1500 psi 82000 OMS-S
- Reelcraft Reelcraft, Hose Reel, 3/4" x 75 ft., Max 250 psi PAVD83075 OLP
- John Dow Industries Low Pressure Spring Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi JD-1250
- Reelcraft Hose Reel, 1/2 in Hose Dia., 30 ft Length, 300 psi UR7830 OLB70
- Reelcraft Hose Reel, 3/4 in Hose Dia., 50 ft Length, 350 psi LP83000 OLS
- General Manufacturing General Manufacturing x Lig Inc Reel 30ft. 2575-3000
- Steelman Spring Return Hose Reels