Air Inflator Body with 18" Reinforced Rubber Whip Hose and Quick Release Swivel Tip

  • Mfr # 97989

  • Zoro # G701768763


product price: $43.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97989
Zoro #
G701768763
UPC #
099198979892
Country of Origin
Taiwan, Province of China

Description

Build a custom air inflator equipped with the type of gauge you prefer with the STEELMAN 97989 Air Inflator Body with 18-Inch Reinforced Rubber Hose Whip and Angled Swivel Tip. This inflator body comes equipped a durable fiber-reinforced 18-inch long rubber hose whip that can withstand day to day working pressures of up to 300 PSI making it ideal for use at air pressures common to standard automotive use as well as on vehicle tires s that need higher-pressures. The built-in pressure releasing brass bleeder valve is easily operated with either a thumb or forefinger and makes hitting exact pressures easy. The factory-attached push-on tip is angled and designed to swivel to give optimum access on valve stems. The gauge mount is threaded to accept standard 1/4-inch NPT threaded gauges so you can easily attach your favorite digital or analog pneumatic gauge to the inflator body (gauge not included). The base of the body is threaded 1/4-inch NPT to allow easy connection of industrial, automotive, or ARO quick connect fittings and couplers.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.