Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95944
Zoro #
G4475466
UPC #
099198959443
Country of Origin
Taiwan, Province of China
Dimensions
Height
1 1/4 in
Length
7 in
Width
5 in
Details
Item
Terminal Tools Kit
For Use With
Asian and Domestic Vehicles
Color
Chrome
Type
Asian Terminal Tool Kit
Includes
(2) Single Face Blade Tools with 1mmx1mm and 1.8mmx1mm Tips; (1) Dual Face Blade with 1.5mmx1mm Tip; (1) Ladder Blade with 1.5mmx0.3mm Tip; (1) Knife Blade with 2mmx0.8mm Tip
Number of Pieces
5
Application
Electrical System In Vehicles
Features
Tools are Made with Aluminum Handles and Non-Magnetic Stainless Steel Tips; Designed to Safely Remove Wires from Terminal Blocks Without Damage
Material
Stainless Steel
Tool Type
Terminal Tools Kit
Description
Terminal Tools Kit, Tool Type Terminal Tools Kit, Length 6 29/32 in, Width 4 29/32 in, Height 1 9/32 in, Material Stainless Steel, Color Silver, Includes Dual Face Blade Tool, 1.5 mm (W) x 1 mm (T) Tip, Knife Blade Tool, 2.0 mm (W) x .8 mm (T) Tip, Ladder Blade Tool, 1.5 mm (W) x .3 mm (T) Tip, Single Face Blade Tool, 1 mm (W) x 1 mm (T) Tip, Single Face Blade Tool, 1.8 mm (W) x 1 mm (T) Tip, Number of Pieces 5, Application Electrical Systems, For Use With Asian and Domestic Vehicles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.