
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
77105
Zoro #
G512483237
UPC #
99198771052
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
37.5 in
Overall Width
18.75 in
Overall Depth
32.5 in
Details
Material
Plastic
Color
Black
Description
- RUGGED CART - Rugged service cart ideal for use in automotive, maintenance, and cleaning tasks
- ACID RESISTANT - Trays are constructed of high impact and acid resistant plastic
- HEAVY DUTY - Heavy duty cart design can handle over 350-pounds of tools and equipment
- DEEP TRAYS - Both top and bottom trays measure 2-7/8-inches deep and can contain liquid spills
- DEEP TRAYS - Both top and bottom trays measure 2-7/8-inches deep and can contain liquid spills
- SWIVEL CASTERS - Hard rubber swivel casters on all 4 corners for maximum cart maneuverability
- DIMENSIONS - Cart measures 37-3/8-inch Long x 18-7/8-inch Wide x 32-1/4-Inch High
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.