Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camera Shaft, for 78823, 6 ft., 5.5mm

  • Mfr # 79036

  • Zoro # G9655031


product price: $99.69
/ea
Free Shipping & Returns

Key Features

For Use With
79188, Mfr. No. 78823
Manufacturers Warranty Length
90 day
Features
(6) Adjustable LED Lights, IP67 Rating
Overall Height
1/4 in
Overall Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
79036
Zoro #
G9655031
UPC #
099198790367
Country of Origin
China

Dimensions

Manufacturers Warranty Length
90 day
Overall Height
1/4 in
Overall Width
1/4 in
Overall Depth
72 in
Manufacturer Warranty Length
3 mo Limited

Details

Item
Camera Probe
For Use With
79188, Mfr. No. 78823
Features
(6) Adjustable LED Lights, IP67 Rating
Compatible with Brand
Steelman Pro
Compatible with Series
STEELMAN PRO 78823 WIFI Video Scope
Product Type
Camera Probe

Description

Camera Probe, Compatible with Manufacturer Model Number 78823, Compatible with Series STEELMAN PRO 78823 WIFI Video Scope, Compatible with Brand Steelman Pro, Product Type Camera Probe, Features (6) Adjustable LED Lights, IP67 Rating, Includes Not Applicable, Manufacturer Warranty Length 3 mo Limited, Overall Depth 72 in, Overall Width 1/4 in, Overall Height 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.