This item is Discontinued.

Steelman Funnel Buddy Storage System 95677

Funnel Buddy Storage System (Discontinued)

  • Mfr # 95677
  • Zoro # G812483272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95677
Zoro #
G812483272
UPC #
99198956770
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.75 in
Length
20.75 in
Width
5.5 in

Details

Color
Red

Description

  • Convenient system helps ensure extra oil, coolant, or other shop fluids aren't wasted
  • 28-ounce bottle, plastic funnel, red metal mount and screws included
  • Most used oil bottles, two-liter drink bottles, etc., attach to the bottom
  • Funnel locks in place to keep dust out
  • Funnel locks in place to keep dust out
  • Mounts to most surfaces for added convenience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.