Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Steelman Heavy-Duty Low Profile 16.75-Inch Wide x 40-Inch Long Rolling Creeper with Adjustable Headrest 61029

Heavy-Duty Low Profile 16.75-Inch Wide x 40-Inch Long Rolling Creeper with Adjustable Headrest (Discontinued)

  • Mfr # 61029
  • Zoro # G605666257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61029
Zoro #
G605666257
UPC #
099198610290
Country of Origin
China

Description

Get perfectly into position under vehicle engines and transmissions and stay comfortable while there with the STEELMAN 61029 Heavy-Duty Low Profile 16.75-Inch Wide x 40-Inch Long Creeper with Adjustable Headrest. This professional grade, low profile rolling creeper is only 4.3-inches in height with a depressed carriage to provide you with maximum clearance so you can make the most of the limited space available when working on vehicle undercarriages. The six 2.5-inch diameter caster style wheels and steel frame construction provide superior strength, allowing this creeper to support up to 300-pounds with ease. To keep you comfortable over those long work sessions, the cradle features 1-inch thick, dual layer PE and PU foam cushioning and the headrest features a multi-position adjustable design with settings for flat, 17, 26, and 33-degree angles so you can have the perfect eye line for whatever you're doing that won't strain your neck. Overall dimensions for the assembled creeper are 40-inches Long x 16.75-inches W x 4.3-inches in Height. So whether you're tuning an engine, replacing a transmission, or just doing a routine oil change, get the support you need with STEELMAN. - LOW PROFILE - Low profile, 4.3-inch high design for maximum clearance when working under vehicles; ADJUSTABLE HEADREST - 4-position adjustable headrest with 0, 17, 26, and 33-degree angle options; COMFORTABLE - 1-inch thick dual layer PE and PU foam padding for lasting comfort; 6 CASTER WHEELS - Six 2.5-inch diameter caster wheels for stability and maneuverability; HEAVY-DUTY - Designed and tested to support up to 300-pounds; DIMENSIONS - Fully assembled dimensions are 40-inches L x 16.75-inches W x 4.3-inches H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.