Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
96747
Zoro #
G4794399
UPC #
099198967479
Country of Origin
Taiwan, Province of China
Dimensions
Length
18mm
Size
8mm x 10mm, 12mm x 14mm, 13mm x 15mm, 16mm x 18mm, 17mm x 19mm
Details
SAE or Metric
Metric
Wrench Style
Double Box End, Universal Spline
Finish
High Polish Chrome
Number of Points
6,12
Number of Pieces
5
Includes
(5) Double Ended Box Wrenches Universal Spline: 8mm x 10mm, 12mm x 14mm, 13mm x 15mm, 16mm x 18mm, 17mm x 19mm
Ratcheting
Yes
Reversing
No
Flexible Head
Yes
Min. Arc Swing
5 Degrees
Measurement Type
Metric
Description
Non-Reverse Ratchet Wrench Set,5 Pieces
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.