This item is Discontinued.

Steelman Programmable TPMS Sensor - 315 MHz with Rubber Valve Stem 97356-1

Programmable TPMS Sensor - 315 MHz with Rubber Valve Stem (Discontinued)

  • Mfr # 97356-1
  • Zoro # G601768986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97356-1
Zoro #
G601768986
UPC #
99198973562
Country of Origin
China

Description

If you sell or service tires, then you know TPMS is a critical component of tire and car safety. Today, over 50% of all vehicles in service are equipped with direct measuring TPMS systems, and many shops report that up to 80% of the vehicles they service have direct TPMS. With the STEELMAN Select Sensor – 315 MHz, you can rest assured knowing you have the most advanced TPMS technology by your side. Prior to use this sensor must be programmed to tie into a vehicle's on-board TPMS system and this can be done either through a vehicles manual relearn function (if the vehicle supports that option) or through a specialized tool used in tire shops. This specific sensor comes with a rubber snap-in valve for ease of installation and is designed for use in applications up to a maximum of 80 psi (5.51 bar, 551 kPA) cold-inflation pressure and 130 MPH (209 km/h) max speed. It features an Infineon SP37 chip, a highly integrated device that contains the sensing elements, microcontroller, LF receiver, RF transmitter, and more in one package. The SP37 also measures pressure, radial acceleration, temperature, and supply voltage. The device is compliant to the RoHS standard, with a pressure range up to 900kPa. The Select Sensor uses a Hitachi/Maxell model CR2050HR UL, heat-resistant battery, with a lifespan of 5-7 years, and that expands the operating temperature range compared to standard LiMnO2 coin batteries. Compatible programming tools for this sensor include the AirTech 46, ATEQ VT55 and VT56, KTool 46 and VT36, Launch TSAP 36, Hamaton 46, H36, and H47, Mac Tools 3838, Matco 46 and VT56, Monster VT36 and VT46, Myers 360 and VT46, Napa Echlin VT56 and Quick TS4600, OTC 3838, Prema H46 and H47, Snap-On TPMS3 and TPMS4, and TECT VT46, VT55, VT56 and H47.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.