Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STK-MIR-Convex 18in Round Glass

  • Mfr # N18

  • Zoro # G812483296


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Width
18 in
Depth
3 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
N18
Zoro #
G812483296
UPC #
99198000183
Country of Origin
Taiwan, Province of China

Dimensions

Width
18 in
Depth
3 in
Length
18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.