Straight-On and 30-Degree Reverse Angle Open Style 7-Inch Long 1/4-Inch FPT Chrome Air Chuck

  • Mfr # 60132

  • Zoro # G912483233


product price:  $13.99
/ea

Key Features

Material
Chrome-Plated Brass, Zinc Alloy
Length
6.68 in
Width
0.71 in
Color
Silver
Height
1.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60132
Zoro #
G912483233
UPC #
99198601328
Country of Origin
Taiwan, Province of China

Dimensions

Length
6.68 in
Width
0.71 in
Height
1.12 in

Details

Material
Chrome-Plated Brass, Zinc Alloy
Color
Silver

Description

  • DUAL CHUCK HEAD - Dual chuck design incorporates both straight access and a 30-degree reverse angled head
  • ADDED REACH - Solid, 7-Inch length provides extra reach to access valve stems
  • OPEN STYLE CHUCK - Open style air chuck will not seal when pressurized making it ideal for use with gauged inflators
  • CHROME PLATED - Chrome plated durable zinc alloy head and brass body tube to stand up to heavy-duty use
  • CHROME PLATED - Chrome plated durable zinc alloy head and brass body tube to stand up to heavy-duty use
  • 1/4-INCH NPT - 1/4-Inch female NPT end threads easily onto 1/4-inch NPT male threaded hose fittings and plugs
  • WIDE COMPATIBILITY - Fits Schrader style valve stems used on cars, trucks, motorcycles and most bicycles
  • 90-DAY WARRANTY - Backed by a 90-day limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.