Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Steelman Torque Stick Extension, 140 ft/lbs 50077

Torque Stick Extension, 140 ft/lbs (Discontinued)

  • Mfr # 50077
  • Zoro # G4475344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50077
Zoro #
G4475344
UPC #
099198500775
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size (In.)
1/2 in
Size
7/8 in
Length (In.)
8 5/8 in
Drive Size
1/2 in
Overall Length
8 5/8 in

Details

Item
Torque Stick Extension
For Use With
Impact Wrenches
Torque (Foot-Pounds)
140 ft-lb
Working Torque (Newton Meter)
189.8 N-m
Color
Blue
Material
Alloy Steel
Number of Pieces
1
Includes
(1) Torque Stick Extension
Socket Type
Torque Limiting Socket
Working Torque
140 ft-lb

Description

Torque Stick Extension, Socket Type Torque Limiting Socket, Drive Size 1/2 in, Color Blue, Working Torque 140 ft-lb, Working Torque (Newton Meter) 189.8 N-m, For Use With Impact Wrenches, Material Alloy Steel, Overall Length 8 5/8 in, Size 7/8 in, Includes (1) Torque Stick Extension, Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.