Shop STEELMAN
See all product information
Create Account
Torque Stick Extension, White
- Mfr # 50093A
- Zoro # G501769007
product price:Â
$
21.39
/ea
Key Features
Color
White
Working Torque
120 ft-lb
Size
1/2 in
Drive Size
1/2 in
Socket Type
Extension
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 50093A
- Zoro #
- G501769007
- UPC #
- 099198500935
- Country of Origin
- Taiwan, Province of China
- Color
- White
- Working Torque
- 120 ft-lb
- Item
- Torque Stick Extension
- Socket Type
- Extension
- Shell Material
- Steel
- Working Torque (Newton Meter)
- 162.7 N-m
- For Use With
- Impact Wrenches, Sockets
- Material
- Steel
- Wire Color
- White
- Compatible Product Type
- Impact Wrenches, Sockets
- Traction Material
- Steel
Dimensions
- Size
- 1/2 in
- Drive Size
- 1/2 in
- Overall Length
- 7 7/8 in
- Length
- 7 7/8 in
- Bottle Size
- 1/2 in
- Size - Alpha
- 1/2 in
- Container Size
- 1/2 in
Description
Torque Stick Extension, Socket Type Extension, Drive Size 1/2 in, Color White, Working Torque 120 ft-lb, Working Torque (Newton Meter) 162.7 N-m, For Use With Impact Wrenches, Sockets, Material Steel, Overall Length 7 7/8 in, Size 1/2 in
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.