Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95929
Zoro #
G4475502
UPC #
099198959290
Country of Origin
Taiwan, Province of China
Dimensions
Width
7-1/2"
Height
2"
Length
11-1/2"
Details
Item
Terminal Tools Kit
Color
Black
Type
Universal Euro
Includes
Number of Pieces
13
Application
Electrical System In Vehicles
Description
Terminal Tools Kit, Length 11 1/2 in, Width 7 1/2 in, Height 2 in, Color Black, Includes ABS 4.0 mm Round Terminal Tool,3.5 mm Round Terminal Tool,2.5 mm Round Terminal Tool,LSK 1.5 mm Pin Side Tool,Maxi Power Timer 2 Pins Tool,JPT/SPT Terminal Tool,MLK 1.2 mm Terminal Tool,SLK 2.8 mm Primary Tool,LSK 8 Terminal Tool,Secondary Tool,SLK 2.8 mm Primary & Secondary Tool,Superseal Terminal Tool, Number of Pieces 13, Application Electrical System In Vehicles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.