This item is Discontinued.

Steelman Wireless ChassisEAR Transmitter #6 with Clamp 60635-06

Wireless ChassisEAR Transmitter #6 with Clamp (Discontinued)

  • Mfr # 60635-06
  • Zoro # G001768883
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60635-06
Zoro #
G001768883
UPC #
99198606422
Country of Origin
China

Description

The STEELMAN 60635-06 is the optional channel #6 transmitter for the 60635 Wireless ChassisEAR. Specifically designed for use pinpointing squeaks, rattles, and any other troublesome and errant noises in a variety of locations across a vehicle's engine, axles, and chassis which makes it ideal for diagnosing faulty fuel injectors, bearings, gears, suspensions, transmissions, differentials and CV joints, and other under-the-hood problems. Working as a high powered wireless stethoscope for your car or truck this wireless transmitter can be placed in any location throughout the vehicle using its built-in spring clip or magnets and the included cable lead and clamp. It then transmits to the receiver allowing you to listen to the vehicle during standard operation to hear noises that are difficult or just impossible to duplicate in a repair stall. Specifically assigned to operate on channel #5 of the ChassisEAR system, it can be selected or muted individually or together with other transmitters to make pinpointing the location and cause of a noise easy. With a 50-foot range from transmitter to receiver, the ChassisEAR is useable on all makes and models of cars and light trucks, as well as a variety of larger vehicles. Powered by 4 AAA batteries which come included with the unit. *Since it operates on different frequencies, this transmitter is only compatible with the 60635 series receiver and not with older 97202 versions.*

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.