Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201-9240-03
Zoro #
G4214804
UPC #
785413124320
Country of Origin
Unknown
Dimensions
Height
20 1/2 in
Overall Width (In.)
16-1/2
Overall Height (In.)
20-1/2
Overall Depth (In.)
4-7/8
Width
16 1/2 in
Depth
4 7/8 in
Details
Material
Steel
Color
Sand
For Use With
Keys
Includes
Key Tags, (2) Keys
Key Capacity (Units)
240
Finish
Chip-Resistant Pearl
Type
Wall Mount
Built-In
Slotted Steel Key Racks
Item
Key Cabinet
Features
Locking Door, Chip Resistant, Scratch Resistant, Wall Mountable, Sturdy, Key Lock
Description
Key Cabinet, Wall Mount, Key Capacity (Units) 240, Height 20 1/2 in, Depth 4 7/8 in, Width 16 1/2 in, Steel, Finish Chip-Resistant Pearl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.