This item is Discontinued.

No Product Image Available

30 unit capacity Metal Key Cabinet (Discontinued)

  • Mfr # 2018V03001
  • Zoro # G6993679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2018V03001
Zoro #
G6993679
UPC #
078541178052
Country of Origin
United States

Dimensions

Height
17-1/4"

Details

Material
metal
Color
Gray
For Use With
Key
Includes
Mounting hardware
Key Capacity (Units)
30
Type
Key Cabinets
Built-In
Numbered Key Tags, Receipt Slips, Holders, Key Collection Envelopes and a Cross Reference
Item
Key Cabinet

Description

Key Cabinet,30 Key Cpcty,Dupli-Key Vue

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.