Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DrillPress, Weldon, 1/2in, 10A, 400RPM

  • Mfr # SM-D2-PRO

  • Zoro # G414644460


product price: $1,690.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Spindle Taper
3/4 in
Drill Travel
6 in
Drill Point Pressure
2,200 lb
Magnet Type
ESB with Magnetic Field Shape Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SM-D2-PRO
Zoro #
G414644460
UPC #
848118007692
Country of Origin
Poland

Dimensions

Chuck Size
1/2 in

Details

Item
Magnetic Drill Press
Voltage
120V AC
Spindle Taper
3/4 in
Drill Travel
6 in
Drill Point Pressure
2,200 lb
Magnet Type
ESB with Magnetic Field Shape Control
Includes
(3) Handle, 2.5 mm Hex Wrench, 5 mm Hex Wrench, 5 mm Hex Wrench with a Handle, 8 mm Combination Wrench, Cooling System, Plastic Box, Safety Strap
Features
Energy Saving Base (ESB) Reduces Heat Build-Up and Extends Electromagnet Lifespan, Explore the Efficiency and Durability of the Steelmax D2 PRO, Engineered to Meet the Demands of Metal Working Professionals, Includes Swarfshield for Added Safety During Operation, It Ensures Versatility and Efficiency in Drilling Tasks, The D2 PRO Features a Powerful 1100-Watt Motor and Benefits from Proprietary FEA (Finite Element Analysis) Software, Enhancing its Structural Integrity and Extending Tool Longevity
Tool Weight
33 lb
Drilling Capacity in Steel
5/8 in
Drilling Capacity in Stainless Steel
5/8 in
Phase
Single-Phase
Drilling Capacity in Wood
5/8 in
Drilling Capacity in Masonry
5/8 in
Coolant System
Yes
Variable Speed
Yes
Drilling Capacity in Aluminum
5/8 in
Tool Style
Compact
Base Type
Magnetic
Application
Drilling
Power Source
Corded
Drilling Capacity in Cast Iron
5/8 in
Maximum Spindle Speed
400 RPM
Chuck Style
Weldon Shank
Minimum Spindle Speed
200 RPM
Current
10 A
Tapping Compatible
No
Power Down Feed Included
No

Description

Drill Press, Magnet Type Electric, Variable Speed Yes, Drilling Capacity in Steel 5/8 in, Drilling Capacity in Wood 5/8 in, Drilling Capacity in Cast Iron 5/8 in, Drill Travel 6 in, Maximum Spindle Speed 400 RPM, Minimum Spindle Speed 200 RPM, Current 10 A, Voltage 120V AC, Phase Single-Phase, Base Type Magnetic, Spindle Taper 3/4 in, Chuck Size 1/2 in, Chuck Style Weldon, Drill Point Pressure 2,200 lb, Power Down Feed Included No, Coolant System Yes, Tool Style Compact

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.