Zoro Homepage

2-in Rigid Directional Mounted Caster

  • Mfr # 678-604

  • Zoro # G715377692


product price: $47.39
/ea

Key Features

Frame Finish
Black
Width
2.28 in
Application
Structural/Decorative
Standards
None
Material
Malleable Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
678-604
Zoro #
G715377692
UPC #
32888197879
Country of Origin
China

Dimensions

Width
2.28 in
Mounting Plate Length
2.52 in

Details

Frame Finish
Black
Application
Structural/Decorative
Standards
None
Material
Malleable Iron

Description

The 2-in Galvanized Directional Caster is ideal for adding mobility to your 3/4-in SteelTek projects. The caster is mounted to a coupling which allows for easy connection with a 3/4 pipe. Just slide the pipe into the coupling and secure the set screw with an Allen wrench. The Directional Caster creates straight mobility for any project with legs. The easy connection also allows for the casters to be quickly removed.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.