
3/8-in x 72-in Galvanized Steel Schedule 30 Pipe
Mfr # 562-720PE30HC
Zoro # G015377453
product price: $26.25
/eaKey Features
Overall Pipe Length
72 in
Material - Pipe
Steel
Pipe Thread Type
Non-threaded
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
562-720PE30HC
Zoro #
G015377453
UPC #
032888206076
Country of Origin
Mexico
Dimensions
Overall Pipe Length
72 in
Details
Material - Pipe
Steel
Pipe Thread Type
Non-threaded
Standards
None
Description
The SteelTek Galvanized Pipe is made to work with the SteelTek structural fittings to create custom industrial or residential decorative structures. The pipe is a cold formed, low carbon steel pipe. These pipes are corrosion-resistant and rated for indoor and outdoor environments. Coastal regions may require extra protectant due to salinity. This pipe is built to BS1387 standards.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.