
Black 3/4-in x 18-in Pipe
Mfr # 584-180PE30HC
Zoro # G915377485
product price: $11.89
/eaKey Features
Overall Pipe Length
18 in
Material - Pipe
Steel
Pipe Thread Type
Non-threaded
Wall Thickness
0.09
Standards
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
584-180PE30HC
Zoro #
G915377485
UPC #
32888206687
Country of Origin
Mexico
Dimensions
Overall Pipe Length
18 in
Wall Thickness
0.09
Details
Material - Pipe
Steel
Pipe Thread Type
Non-threaded
Standards
None
Description
The SteelTek Black Pipe is made to work with the SteelTek structural fittings to create custom industrial or residential decorative structures. The pipe is a cold formed, low carbon steel pipe. These pipes are corrosion-resistant and rated for indoor and outdoor environments. Coastal regions may require extra protectant due to salinity. This pipe is built to BS1387 standards.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.